AUGER CLOSET K6 W/BULB HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

AUGER CLOSET K6 W/BULB HEAD

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG59797
  • Mfr. Model # 59797
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 271
  • Shipping Weight 5.4 lbs

Product Details

Model K-6 closet auger with bulb head.

Technical Specs

  • Item K-6 Toilet Augers
  • Cable Dia. (In.) 1/2"
  • Features Vinyl Guard Protects Porcelain, New Durable, Kink-Resistant, 1?2" (12.7 mm) Compression-Wrapped Inner Core Cable, Large, Ergonomically Designed Handles, Negotiate Water-Conserving Toilets.
  • Cable Length (Ft.) 6 ft.
  • Handle Type Large
  • Cable Type New Durable, Kink-Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list