Skip Content
AUGER BIT SET 4 PC (POUCH) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUGER BIT SET 4 PC (POUCH)

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-13-4000
  • Mfr. Model # 48-13-4000
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 452
  • Shipping Weight 1.8 lbs

Product Details

Clean wood drilling only. Double wing spurs produce smooth clean holes. Double flute design allows fast chip ejection. PTFE flutes provide a non-stick surface. Size and model number etched in shank. Use the Milwaukee Quik-Lok extension to extend the reach of the tool

Technical Specs

  • Drill Style Ship Auger
  • Overall Length 6-1/2"
  • Bit Dia. 1/2",3/4",7/8",1"
  • Item Wood Drilling Bit
  • For Use With Larger Corded Or Cordless Drills
  • Includes 1/2", 3/4", 7/8",1" Auger Bits
  • Material Steel
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list