Skip Content
AUDIO HEADSET,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUDIO HEADSET,BLACK

CLEARSOUNDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KZF6
  • Mfr. Model # 5KZF6
  • UNSPSC # 43191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Black
  • Item Audio Headset
  • Material Plastic
  • Package Quantity 1
  • Type 3.5mm Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list