Skip Content
AUDIBLE/STROBE GUARD,STEEL WIRE,SUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AUDIBLE/STROBE GUARD,STEEL WIRE,SUR

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KFN2
  • Mfr. Model # 2KFN2
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Colour White
  • For Use With System Sensors
  • Depth 5"
  • Height 6-1/8"
  • Includes Mounting Hardware
  • Material 9 ga. Coated Steel Wire
  • Item Audible and Strobe Guard
  • Width 6-1/4"
  • Operating Temp. -40 to 250 Degrees F
  • Mounting Surface
  • Indoor/Outdoor Indoor and Outdoor
  • Back Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list