Skip Content
AUDIBLE/STROBE GUARD,POLYCARBONATE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AUDIBLE/STROBE GUARD,POLYCARBONATE,

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KFL4
  • Mfr. Model # 2KFL4
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Clear
  • Depth 4-1/2"
  • Height 8-1/2"
  • For Use With Fire Speakers/Strobes
  • Includes Mounting Hardware
  • Item Audible and Strobe Guard
  • Material Polycarbonate
  • Operating Temp. -40 to 250 Degrees F
  • Mounting Surface
  • Width 8-1/2"
  • Indoor/Outdoor Indoor
  • Back Open
  • Diameter 9-3/8"
  • Standards UL, cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list