AUDIBLE/STROBE GUARD,POLYCARBONATE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AUDIBLE/STROBE GUARD,POLYCARBONATE,

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DPE2
  • Mfr. Model # 1DPE2
  • UNSPSC # 46171602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Clear
  • Height 8-1/2"
  • Depth 4"
  • Item Audible and Strobe Guard
  • For Use With Horn/Strobe Appliances
  • Includes Mounting Hardware
  • Material Polycarbonate
  • Operating Temp. -40 to 250 Degrees F
  • Width 6-1/2"
  • Indoor/Outdoor Indoor
  • Mounting Flush
  • Standards UL, cUL, MEA, ADA
  • Back Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list