Skip Content
AU3 LG AERO CAB #95 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AU3 LG AERO CAB #95

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM056-95
  • Mfr. Model # 056-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2020
  • Shipping Weight 38.0 lbs

Product Details

Secure Storage- Model 343 comes with a lock and two keys while model 055 and 056 can be locked using a padlock (padlock not included).

Technical Specs

  • Material Prime Cold Rolled Steel
  • Finish Powder Coated
  • Gauge 20
  • Item Utility Cabinet, Flush Door
  • Cabinet Color Gray
  • Cabinet Handle Style Pull
  • Height of Cabinet 32-3/4"
  • Width of Cabinet 20"
  • Cabinet Locking Mechanism Padlock Hasp
  • Depth of Cabinet 14-1/4"
  • Includes 2 Adjustable Shelves
  • Number of Doors 2
  • Shelf Capacity 35 lb.
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Cabinet Strength Rating Industrial
  • Cabinet Style Shelving
  • Casters Included No
  • Number of Drawers 0
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Cabinet Door Type Standard
  • Cabinet Height Range Desk or Table Height

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list