Skip Content
AU2 SMALL UTILITY CABINET 2 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AU2 SMALL UTILITY CABINET 2 SHELVES

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM055-95
  • Mfr. Model # 055-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2020
  • Shipping Weight 26.5 lbs

Product Details

Storage system, adjustable number of compartments, 12-3/4 inch depth x 30 inch width x 13-3/4 inch height overall. Lockable with a pad lock (not included), and key hole slots for mounting.

Technical Specs

  • Finish Powder Coated
  • Gauge 20
  • Item Utility Cabinet, Flush Door
  • Material Prime Cold Rolled Steel
  • Cabinet Color Gray
  • Cabinet Handle Style Pull
  • Depth of Cabinet 12-3/4"
  • Cabinet Locking Mechanism Padlock Hasp
  • Width of Cabinet 13-3/4"
  • Height of Cabinet 30"
  • Includes 2 Adjustable Shelves
  • Number of Doors 2
  • Shelf Capacity 35 lb.
  • Method of Construction Welded
  • Assembled/Unassembled Assembled
  • Cabinet Strength Rating Industrial
  • Cabinet Style Shelving
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Cabinet Height Range Desk or Table Height

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list