ATV SPREADER,125 LB. CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ATV SPREADER,125 LB. CAP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10F639
  • Mfr. Model # 10F639
  • UNSPSC # 27112907
  • CATALOGUE PAGE # 350
  • Shipping Weight 24.88 lbs

Product Details

Light duty units feature poly hoppers, steel tube frames and fingertip-controlled cable linkage flow control. Commercial duty units feature steel tube frames, larger tires, and fingertip-controlled rod linkage flow control. Professional duty push units feature stainless steel frames.

Technical Specs

  • Capacity 125 lbs.
  • Features Quick Connect Horizontal Mount System
  • For Use With Fertilizer and Grass Seed
  • Powered By 12 V Electric
  • Includes Cover
  • Flow Control Cable
  • Frame 1" Steel Frame
  • Item ATV Broadcast Spreader
  • Drop Type 1 Hole
  • Spread Width 10 - 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list