Skip Content
ATTIC FAN THERMOSTAT/HUMIDISTAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ATTIC FAN THERMOSTAT/HUMIDISTAT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10N203
  • Mfr. Model # 10N203
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application Used as a Replacement Control for Most Attic Ventilators, Cooling Only
  • Colour Galvinized Finish
  • For Use With Attic Ventilators
  • Full Load Amps @ 120VAC 2.5
  • Item Attic Fan Control
  • Mounting Two Screw Tabs Side Mount
  • Locked Rotor Amps @ 120V 3.4
  • Number of Switches 2
  • Sensor Type Bimetal
  • Switch Action Close on Rise
  • Input Voltage 120
  • Thermostat Heating/Cooling Cooling
  • Thermostat Voltage 120VAC
  • Thermostat Item Attic Fan Thermostat
  • Thermostat Switch Type 2 SPST
  • Thermostat Control Range 60 Degrees - 120 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list