ATTCHD-LID CONT,20-1/2X13-1/4X11-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ATTCHD-LID CONT,20-1/2X13-1/4X11-1/

ORBIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10E130
  • Mfr. Model # 10E130
  • UNSPSC # 24112409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Item Attached Lid Container
  • Colour Gray
  • Material High Density Polyethylene
  • Inside Length 17"
  • Inside Width 10-3/8"
  • Inside Height 10-1/2"
  • Load Capacity 70 lb.
  • Outside Width 13-1/4"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 5
  • Outside Height 11-5/8"
  • Outside Length 20-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list