Skip Content
TURNOUT PANTS,SIZE 52",YELLOW,NOMEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURNOUT PANTS,SIZE 52",YELLOW,NOMEX

BPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BPAAT2302Y/52-30
  • Mfr. Model # AT2302Y/52-30
  • UNSPSC # 46191600
  • CATALOGUE PAGE # 2729
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Turnout Pants
  • Colour Yellow
  • Closure Type Hook and Loop/Snap
  • Material Nomex(R)
  • Size 52"
  • Includes
  • Standards NFPA 1971 - Current
  • Lining Material Stedair(R) 3000, Aralite(R)
  • Inseam 30"
  • Trim Color Lime/Silver/Lime
  • Trim Width 3"
  • Fits Waist Size 52"
  • Trim Material 3M(TM) Scotchlite(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list