Skip Content
ATTACHMENT PULLING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ATTACHMENT PULLING

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTM1130
  • Mfr. Model # 1130
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.45 lbs

Technical Specs

  • For Use With Mfr. No. 1035, 938, 1040, 1042
  • Application Use on Jobs where Space does not Permit Use of Puller Jaws Directly Behind Part to be Removed
  • Item Bearing Pulling Attachment
  • Use w/Jaw or Push Puller No. 4CR47, 5U733, 1A801, 1A804
  • Max. Spread (In.) 9
  • Min. Spread (In.) 1/2
  • Function Knife Like Edges Secure a Gripping Surface, Manual Jaw Pullers, Jaws Grip Attachments Outer Edge, Push Puller, Puller Legs are Threaded into Attachments 2 Tapped Holes
  • Screw Size 5/8-18
  • Screw Width 6
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list