ATTACHMENT PULLING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ATTACHMENT PULLING

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTM1127
  • Mfr. Model # 1127
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.45 lbs

Technical Specs

  • Application Used To Place Behind The Part To Secure A Gripping Surface
  • For Use With Mfr. No. 1047, 939
  • Capacity -
  • Use w/Jaw or Push Puller No. 3GZJ7, 5MG42
  • Includes -
  • Item Bearing Splitter
  • Max. Spread (In.) 13-3/8
  • Min. Spread (In.) 3/4
  • Function -
  • Reach 1 to 14"
  • Screw Size -
  • Screw Width 10-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list