Skip Content
Discontinued with Replacement
ATTACHMENT PULLING 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ATTACHMENT PULLING 2IN

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1122
  • Mfr. Model # 1122
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 183
  • Shipping Weight 1.5 lbs
Suggested Replacement Product
BEARING SEPARATOR,MAX SPREAD 2 IN.

Price: NA

Product Details

Bearing splinters maximum spread 2 inches, Minch spread 1/8 inch.

Technical Specs

  • Max. Spread (In.) 2
  • Min. Spread (In.) 1/8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list