Skip Content
ATTACHMENT PULLING 13-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ATTACHMENT PULLING 13-3/8IN

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1127
  • Mfr. Model # 1127
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 183
  • Shipping Weight 39.45 lbs

Product Details

Bearing splinters maximum spread 13-3/8 inches. Minch spread 3/4 inch.

Technical Specs

  • Max. Spread (In.) 13-3/8
  • Min. Spread (In.) 3/4
  • Application Used To Place Behind The Part To Secure A Gripping Surface
  • Item Bearing Splitter
  • Use w/Jaw or Push Puller No. 3GZJ7, 5MG42
  • For Use With Mfr. No. 1047, 939
  • Reach 1 - 14"
  • Screw Width 10-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list