ATTACHMENT POLE/FORK TRUCK 144IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ATTACHMENT POLE/FORK TRUCK 144IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCRP144
  • Mfr. Model # CRP144
  • UNSPSC # 20102304
  • CATALOGUE PAGE # 1968
  • Shipping Weight 528.0 lbs

Product Details

Transport rolls of carpet with this sturdy rug ram/carpet pole. High strength, rotatable, replaceable pole has tapered tip. Made of steel construction and painted blue. Fork mounted rug ram has a safety restraint included to secure unit to fork truck.

Technical Specs

  • Item Carpet Lifting Ram
  • Includes Safety Restraint
  • Colour Blue
  • Pole Diameter 2-3/4"
  • Material Steel
  • Load Capacity 1,800 lbs.
  • Mounting Fork, Inverted
  • Fork Pocket Size 7-1/2" W x 2-1/2" H on 24" Center
  • Pole Length 144-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list