Skip Content
ATTACHMENT POLE/FORK TRUCK 120IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ATTACHMENT POLE/FORK TRUCK 120IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCRP120
  • Mfr. Model # CRP120
  • UNSPSC # 20102304
  • CATALOGUE PAGE # 1968
  • Shipping Weight 488.0 lbs

Product Details

Transport rolls of carpet with this sturdy rug ram/carpet pole. High strength, rotatable, replaceable pole has tapered tip. Made of steel construction and painted blue. Fork mounted rug ram has a safety restraint included to secure unit to fork truck.

Technical Specs

  • Colour Blue
  • Includes Safety Restraint
  • Material Steel
  • Item Carpet Lifting Ram
  • Load Capacity 2,200 lbs.
  • Mounting Fork, Inverted
  • Pole Diameter 2-3/4"
  • Fork Pocket Size 7-1/2" W x 2-1/2" H on 24" Center
  • Pole Length 120-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list