ATTACHMENT-INDICATOR HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ATTACHMENT-INDICATOR HOLE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA671
  • Mfr. Model # 671
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 681
  • Shipping Weight 0.08 lbs

Product Details

Universal attachment clamps onto the indicator stem. Its movement is transmitted through the contact point to the indicator. Range 1/8 inch (3 mm).

Technical Specs

  • Item Universal Indicator Attachment
  • Features Two Interchangeable Arms, One Straight for Measuring Internal Surfaces and One Angular for Measuring at Right Angles to the Indicator Spindle
  • Finish Polished
  • Construction Steel
  • For Use With Indicators Having Standard AGD .375" (9.5mm) Stem Diameters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list