Skip Content
ATTACHMENT-FOR 657 MAGNETIC BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ATTACHMENT-FOR 657 MAGNETIC BASE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA657Y
  • Mfr. Model # 657Y
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 681
  • Shipping Weight 0.05 lbs

Product Details

Indicator attachment, 1/4 inch outside diameter, other end threaded.

Technical Specs

  • Type Magnetic Base
  • Item Indicator Attachment
  • For Use With Dial Indicators
  • Includes Indicator Attachment Only
  • Material Steel
  • Overall Length 1"
  • For Use With Mfr. Model Number Fits lug backs of all AGD indicators (Starrett Series 81, 25, 655, 656) and Series 80 Miniature Indicators
  • Fits Brand Starrett

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list