Skip Content
ATTACHMENT CUP PULLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ATTACHMENT CUP PULLER

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1152
  • Mfr. Model # 1152
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Item Internal Pulling Attachment
  • Application For Removal of Bearing Cups, Oil Seals, Bushings and Other Parts from Blind Holes Quickly and Easily
  • For Use With Mfr. No. 927, 938
  • Max. Spread (In.) 6
  • Min. Spread (In.) 1-1/2
  • Spread (In.) 1-1/2 to 6
  • Thread Size (In.) 5/8
  • Reach 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list