ATTACHED LID CONTAINER,L 26-9/10,CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ATTACHED LID CONTAINER,L 26-9/10,CL

ORBIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CLV2
  • Mfr. Model # 3CLV2
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Attached Lid Container
  • Colour Translucent
  • Material Polypropylene
  • Inside Width 15-1/2"
  • Load Capacity 40 lb.
  • Inside Height 11-1/2"
  • Outside Width 16-9/10"
  • Outside Height 12-1/10"
  • Outside Length 26-9/10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list