Skip Content
ATTACHED-LID CONT,15-1/5X11X9-3/4,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ATTACHED-LID CONT,15-1/5X11X9-3/4,B

ORBIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10E126
  • Mfr. Model # 10E126
  • UNSPSC # 24112409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Colour Blue
  • Item Attached Lid Container
  • Load Capacity 70 lb.
  • Material High Density Polyethylene
  • Inside Width 7-1/4"
  • Inside Length 12-1/4"
  • Inside Height 8-3/4"
  • Outside Width 10-7/8"
  • No. of Divider Slots Short 7
  • Outside Height 9-3/4"
  • Outside Length 15-1/5"
  • No. of Divider Slots Long 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list