Skip Content
ATOM GOGGLES CLEAR SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ATOM GOGGLES CLEAR SINGLE

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP254AT40092CN
  • Mfr. Model # 254AT40092CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.276 lbs

Technical Specs

  • Frame Colour Blue
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Material TPR
  • Size One Size Fits All
  • Lens Colour Clear
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Temple Style Bayonet
  • Temple Colour Blue
  • Gender Unisex
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list