Skip Content
ATD CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ATD CONTROL

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO59809
  • Mfr. Model # 59809
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Technical Specs

  • Type Assembled
  • Includes All Internal Connections Ready to Install on Machine, 2 1/4" Diameter Push Buttons Located on Opposite Ends of a Single Enclosure, 5/32" Tube Fitting for External Supply and Output to Machine
  • Height 4-5/8"
  • Width 3-5/8"
  • Length 10"
  • Operating Pressure 50 to 125 psi
  • Outlet Port 5/32" Tubing
  • Inlet Port 5/32" Tubing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list