ATC CIRCUIT BREAKER,CB222,10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ATC CIRCUIT BREAKER,CB222,10A

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KDN4
  • Mfr. Model # 5KDN4
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Height 0.25"
  • Material of Construction Thermoplastic with Silver Metal Cover
  • For Use With ATC Fuse Connector
  • Item ATC Breaker
  • Mounting Plug In
  • Reset Type Modified
  • Width 0.75"
  • Series CB222
  • Terminal Connection Blade
  • Functionally Equal To ATC Fuse
  • Voltage 12
  • Standards SAE J553, SAE J1171
  • Interrupt Rating 225 A @ 14 VDC
  • Amps 10
  • Depth 0.25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list