ASSY WELDING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASSY WELDING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW12-1401-05
  • Mfr. Model # 12-1401-05
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Small orifice diameter of tip sizes #2 and 3 are fitted with a laser drilled synthetic sapphire to assure accurate gas flow and consistent flame characteristics.

Technical Specs

  • Gas Service Any Fuel gas
  • Item Little Torch Tip
  • Size 5
  • Type Curved Tips
  • For Use With Any Fuel Gas
  • Series Little Torch
  • Acetylene Flow 2.5 cfh
  • Flame Type Single
  • Acetylene Pressure 6 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list