Skip Content
ASSY WELDING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSY WELDING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMW12-1401-03
  • Mfr. Model # 12-1401-03
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Small orifice diameter of tip sizes #2 and 3 are fitted with a laser drilled synthetic sapphire to assure accurate gas flow and consistent flame characteristics.

Technical Specs

  • Item Little Torch Tip
  • Gas Service Any Fuel gas
  • Size 3
  • Type Curved Tips
  • For Use With Any Fuel Gas
  • Flame Type Single
  • Acetylene Pressure 4 psi
  • Acetylene Flow .8 cfh
  • Series Little Torch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list