Skip Content
ASSY, SUCTION PIPE, ADJ., FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ASSY, SUCTION PIPE, ADJ., FUEL

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP110100-1
  • Mfr. Model # 110100-1
  • UNSPSC # 40151551
  • CATALOGUE PAGE # 3261
  • Shipping Weight 1.0 lbs

Product Details

Adjustable suction pipe plastic for electric fluid transfer pumps, 22 to 40 inch. Repair and maintenance items that will keep your GPI pump in original operating condition.

Technical Specs

  • Item Adjustable Suction Pipe, Plastic, 22" - 40"
  • Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list