Skip Content
ASSY SC CUTTING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSY SC CUTTING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC60-4
  • Mfr. Model # SC60-4
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Gas Service Propylene
  • For Use With SC Series Cutting & Welding Equipment
  • Series SC
  • Item Cutting Tip
  • Acetylene Flow 15 scfh Propylene
  • Steel Thickness 4"
  • Acetylene Pressure 10 psi Propylene
  • Oxygen Flow 315 scfh
  • Oxygen Pressure 54 psi
  • Flame Type Cutting
  • Cuts To (In.) 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list