ASSY SC CUTTING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASSY SC CUTTING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC60-1
  • Mfr. Model # SC60-1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Gas Service Propylene
  • For Use With SC Series Cutting & Welding Equipment
  • Item Cutting Tip
  • Series SC
  • Steel Thickness 5/8"
  • Acetylene Flow 9 scfh Propylene
  • Acetylene Pressure 10 psi Propylene
  • Oxygen Flow 85 scfh
  • Oxygen Pressure 40 psi
  • Flame Type Cutting
  • Cuts To (In.) 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list