ASSY SC CUTTING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASSY SC CUTTING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC50-8
  • Mfr. Model # SC50-8
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Size 8
  • Item Heavy Duty Propane/NG Cutting Tip
  • Gas Service Propane, Natural Gas
  • Series SC Heavy Duty
  • Steel Thickness 16 to 18"
  • For Use With SC Series Cutting
  • Flame Type Cutting
  • Cuts To (In.) 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list