Skip Content
ASSY SC CUTTING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSY SC CUTTING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC50-4
  • Mfr. Model # SC50-4
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 767
  • Shipping Weight 1.0 lbs

Product Details

SC50 heavy-duty "SC"/propane natural gas cutting tips are for hand and machine cutting. Use with all SC and DG series hand torches, machine cutting torches. Use with all heavy-duty DG and SC series cutting attachments.

Technical Specs

  • Gas Service Propane, Natural Gas
  • Item Tip
  • Size 4
  • Tip Size 3-1/2"
  • Series SC Heavy Duty
  • Steel Thickness 4"
  • Cuts To (In.) 4
  • For Use With SC Series Cutting
  • Tip Type Cutting
  • Flame Type Cutting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list