Skip Content
ASSY SC CUTTING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSY SC CUTTING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC40-1
  • Mfr. Model # SC40-1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Gas Service Propane
  • Item Cutting Tip
  • Type 2 Piece
  • Series SC Heavy Duty
  • Steel Thickness 1/2 to 5/8"
  • Tip Size 3-1/2" or 89mm
  • Oxygen Flow 85 cfh
  • Fuel Pressure 10 psi
  • Oxygen Pressure 40 psi
  • Cuts To (In.) 5/8"
  • Flame Type Cutting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list