Discontinued with Replacement
ASSY SC 1-PC CUTTING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ASSY SC 1-PC CUTTING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC56-9
  • Mfr. Model # SC56-9
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
ASSY SC CUTTING TIP

Your Price: NA

Technical Specs

  • Gas Service Acetylene
  • Item Cutting Tip
  • For Use With SC Series Cutting & Welding Equipment
  • Series SC
  • Acetylene Pressure 13 psi
  • Acetylene Flow 160 scfh
  • Steel Thickness 24"
  • Oxygen Flow 2600 scfh
  • Oxygen Pressure 130 psi
  • Cuts To (In.) 24"
  • Flame Type Cutting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list