Skip Content
ASSY SC 1-PC CUTTING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ASSY SC 1-PC CUTTING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC56-3
  • Mfr. Model # SC56-3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

SC56 heavy preheat acetylene cutting tips are designed for cutting coated metals, heavy piercing, fast preheating and cutting thick sections. Use with all SC and DG series hand torches, cutting machine torches.

Technical Specs

  • Gas Service Acetylene
  • For Use With SC Series Cutting and Welding Equipment
  • Item Cutting Tip
  • Series SC
  • Steel Thickness 2"
  • Acetylene Flow 45 scfh
  • Acetylene Pressure 10 PSI
  • Oxygen Pressure 47 PSI
  • Oxygen Flow 180 scfh
  • Flame Type Cutting
  • Cuts To (In.) 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list