Skip Content
ASSY SC 1-PC CUTTING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSY SC 1-PC CUTTING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC46-6
  • Mfr. Model # SC46-6
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With SC Series Cutting & Welding Equipment
  • Item Cutting Tip
  • Gas Service Propane, Natural Gas
  • Steel Thickness 12"
  • Series SC
  • Acetylene Flow 22 scfh Propane, 52 scfh Natural Gas
  • Acetylene Pressure 12 psi
  • Oxygen Pressure 125 psi
  • Oxygen Flow 975 scfh
  • Flame Type Cutting
  • Cuts To (In.) 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list