Skip Content
ASSY SC 1-PC CUTTING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSY SC 1-PC CUTTING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC46-5
  • Mfr. Model # SC46-5
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With SC Series Cutting & Welding Equipment
  • Gas Service Propane, Natural Gas
  • Item Cutting Tip
  • Series SC
  • Steel Thickness 8"
  • Acetylene Flow 22 scfh Propane, 52 scfh Natural Gas
  • Acetylene Pressure 10 psi
  • Oxygen Flow 550 scfh
  • Oxygen Pressure 78 psi
  • Flame Type Cutting
  • Cuts To (In.) 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list