Skip Content
ASSY POSITIONING CHAIN 2SNAP 1HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ASSY POSITIONING CHAIN 2SNAP 1HOOK

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRT8221/
  • Mfr. Model # T8221/
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Length 20-1/2"
  • Number of Legs 1
  • Item Restraint Lanyard
  • Locking Harness Connection Hook Type Rebar Hook
  • Tensile Strength 5000 lb.
  • Locking Anchorage Connection Hook Type Snap Hook
  • Standards ANSI A10.32
  • Weight Capacity 310 lb.
  • Line Material Galvanized Steel
  • Visual Load Indicator No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list