ASSY MW WELDING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASSY MW WELDING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWMW209
  • Mfr. Model # MW209
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 767
  • Shipping Weight 1.0 lbs

Product Details

MW200 series oxyacetylene medium-duty welding tips Pipeliner. For general purpose medium-duty welding or brazing which features "soft-flame" for easier puddle control and better penetration. Tips are bent to 63-1/2 Degrees angle. Used with medium-duty torch handles.

Technical Specs

  • For Use With MC Series Cutting and Welding Equipment
  • Gas Service Acetylene
  • Series MW
  • Item Welding Tip
  • Tip Size 9
  • Welds Up To 3/8"
  • Acetylene Flow 23 scfh
  • Acetylene Pressure 10 PSI
  • Oxygen Flow 23 scfh
  • Oxygen Pressure 10 PSI
  • Flame Type Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list