Skip Content
ASSY MC 1-PC CUTTING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSY MC 1-PC CUTTING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWMC13-3
  • Mfr. Model # MC13-3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With MC Series Cutting & Welding Equipment
  • Gas Service Acetylene
  • Item Gouging Tip
  • Series MC
  • Steel Thickness 3/8" Wide x 1/4" Deep
  • Tip Size 3
  • Acetylene Pressure 10 psi
  • Acetylene Flow 24scfh
  • Oxygen Flow 115 scfh
  • Oxygen Pressure 20 psi
  • Flame Type Cutting
  • Cuts To (In.) 3"
  • Fuel Pressure 10 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list