Skip Content
ASSY MACHINE CUTTING TORCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSY MACHINE CUTTING TORCH

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC770
  • Mfr. Model # SC770
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 765
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty machine torch with ease-on cutting lever to reduce blow back in piercing and keyholing. Torch barrels easily adjust to 4 positions at 90 Degrees increments. Barrel diameters are 1-3/8 inch to fit most machines. Stainless steel ball type valves provide fine adjustment and positive shut off.

Technical Specs

  • Length (In.) 8"
  • Cuts Up To 12"
  • Item Two Hose Machine Torch
  • Features Two Hose Machine Cutting Torches, Three Hose Machine Torch, Stainless Steel Ball-Style Valves, True Blue Lifetime Warranty, Nickel-Plated Finish
  • Head Angle 90 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list