ASSY HEATING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASSY HEATING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWST625
  • Mfr. Model # ST625
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Gas Service Propane, Natural Gas
  • For Use With SC Series Cutting & Welding Equipment
  • Tip Size 455,000 BTU Propane, 313,950 BTU Natural Gas
  • Item Heating Tip
  • Series ST
  • Acetylene Flow 140-280 scfh Propane, 200-450 scfh Natural Gas
  • Acetylene Pressure 17-28 psi Propane
  • Oxygen Pressure 50-110 psi Propane, 43-80 psi Natural Gas
  • Oxygen Flow 480-1000 scfh Propane, 390-785 scfh Natural Gas
  • Flame Type Multi-Flame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list