Skip Content
ASSY BENT GOUGING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSY BENT GOUGING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC2-4
  • Mfr. Model # SC2-4
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Gas Service Propane
  • For Use With SC Series Cutting & Welding Equipment
  • Steel Thickness 3/8" Wide x 1/4" Deep
  • Series SC
  • Item Gouging Tip
  • Acetylene Flow 53 scfh Propane
  • Acetylene Pressure 22 psi Propane
  • Oxygen Pressure 75 psi
  • Oxygen Flow 564 scfh
  • Flame Type Multi-Flame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list