Skip Content
ASSY AW WELDING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSY AW WELDING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWAW207
  • Mfr. Model # AW207
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Gas Service Acetylene
  • Item Brazing Tip
  • Flame Type Single
  • Series AW Standard Duty
  • Welds Up To 3/16"
  • Fuel Pressure 10 psi
  • Acetylene Flow 12 cfh
  • Tip Size 7" or 178mm
  • Oxygen Pressure 10 psi
  • Acetylene Pressure 10 psi
  • Oxygen Flow 12 cfh
  • For Use With Acetylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list