Skip Content
ASSY AT HEATING TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSY AT HEATING TIP

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWAT605
  • Mfr. Model # AT605
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Gas Service Acetylene
  • Item Acetylene Heating Tip
  • Flame Type Multi-Flame 6
  • Series AT Standard Duty
  • Acetylene Flow 29 cfh
  • Tip Size 10" or 254mm
  • Fuel Pressure 15 psi
  • Oxygen Pressure 15 psi
  • Acetylene Pressure 10 psi
  • Oxygen Flow 32 cfh
  • For Use With Acetylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list