Skip Content
ASSY 3/8MNPT 100FT SWIVEL HOSE ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ASSY 3/8MNPT 100FT SWIVEL HOSE ASSY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AFY4
  • Mfr. Model # 1AFY4
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.6 lbs

Technical Specs

  • Colour Black
  • Construction Wire Braid
  • Item Pressure Washer Hose Assembly
  • Oil Resistance RMA Class A
  • Fitting Size 3/8" (M)NPT x 3/8" (M)NPT S
  • Safety Factor 4:1
  • Max. Temp. 250 Degrees F
  • Inner Material Nitrile
  • Max. Pressure 3,000 PSI
  • Hose Inside Dia. 3/8"
  • Hose Length 100 ft.
  • Hose Outside Dia. 0.71"
  • Outer Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list