Skip Content
ASSORTMT METRIC INSERTS STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ASSORTMT METRIC INSERTS STAINLESS

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELKEZ-M103
  • Mfr. Model # EZ-M103
  • UNSPSC # 31162814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stainless Steel Metric Thread Inserts for Metal, Pre-packaged Kits. Kits contain range of sizes. Drill and taps not included.

Technical Specs

  • Material 316 Stainless Steel
  • Package Quantity 50
  • Item 303 Stainless Steel Metric Thread (M3 to M8)
  • Tensile Strength (PSI) 60200
  • Tap Sizes M6 - 1.0, M8 - 1.25, M10 - 1.5, M12 - 1.75
  • Internal Thread Size M3 x 0.5M4 x 0.7M5 x 0.8M6 x 1.0M8 x 1.25
  • Type Coarse
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 96

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list