ASSORTMENT UNF INSERTS STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASSORTMENT UNF INSERTS STAINLESS

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELKEZ-F303
  • Mfr. Model # EZ-F303
  • UNSPSC # 31162814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stainless Steel Thread Inserts for Metal, Pre-packaged Kits. Kits contain range of sizes. Drill and taps not included.

Technical Specs

  • Item 303 Stainless Steel Fine Thread (#10 to 1/2")
  • Package Quantity 46
  • Material 316 Stainless Steel
  • Tensile Strength (PSI) 60200
  • Type Fine
  • Internal Thread Size 10-321/4"-285/16"-243/8"-241/2"-20
  • Tap Sizes 3/4" - 10, 7/8" - 9, 1" - 8, 1-3/8" - 12
  • Thread Type UNF
  • Thread Direction Right Hand
  • Rockwell Hardness 96

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list