ASSORTMENT UNC INSERTS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ASSORTMENT UNC INSERTS STEEL

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELKEZ-C108
  • Mfr. Model # EZ-C108
  • UNSPSC # 31162814
  • CATALOGUE PAGE # 1051
  • Shipping Weight 0.95 lbs

Product Details

Thread Inserts for Metal, Pre-packaged Kits. Kits contain range of sizes. Drill and taps not included.

Technical Specs

  • Material 12L14 Carbon Steel
  • Item Thread Repair Kit
  • Application For Installation in Metal
  • Tensile Strength (PSI) 60,200
  • Package Quantity 46
  • Type Coarse
  • Internal Thread Size 10-24, 1/4"-20, 5/16"-18, 3/8"-16, 1/2"-13
  • Tap Sizes 3/8"-16, 7/16"-14, 1/2"-13, 9/16"-12, 3/4"-10
  • Thread Direction Right Hand
  • Rockwell Hardness 84
  • Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list